Beli Vertical Jump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK (Niigata Seiki) Measuring Tape Kaidan with Holder (Meteran)
    Mulai

    Rp469.900

    SK (Niigata Seiki) Measuring Tape Kaidan with Holder (Meteran)
    Deskripsi:
    Greatly improved horizontal holding power! Super-rigid tape that is resistant to breakage and bending. It is a step-like scale that makes it easy to see the scale in 1 mm units. It is a 2mm point scale that allows you to grasp the numerical value by even-numbered jump. You can instantly grasp the numerical value with the 3-color scale. The back side is a double-sided scale with a vertical scale. The numbers are large and easy to read. Nylon coated tape that is resistant to friction. Hardened nails that are durable and hard to bend. A non-slip rubber grip. Comes with a belt clip and strap.For dimensional measurement* Measurement length in L = m units (rounded up)
    atribut:
    • Cell Spacing (mm): Scale: Upper and lower row 1
    • Coating: Nylon coating
    • Color (Body): Black
    • Included Accessories: Nail caulkingx2
    • Length Tolerance (mm): ±{(0.2+0.1L)+0.2}
    • Magnet: None
    • Scale: Cm eyes on both sides (vertical numbers on the back)
    • Tape Length (m): 5
    • Tape Width (mm): 25
    • Teeth Spacing: Included
  2. Panasonic LCD TV High Definition VIERA J300 Series [32v/24v]
    Mulai

    Rp9.199.900

    Panasonic LCD TV High Definition VIERA J300 Series [32v/24v]
    Deskripsi:
    High-definition LCD model with built-in terrestrial digital/BS/110-degree CS tuners! Equipped with two terrestrial digital tuners that can record other programs. Clear display even in a bright room. Vivid color reproduction circuit. Compatible with room jump link to watch recorded programs in another room.
    atribut:
    • Applicable Media: Digital terrestrial broadcasting, BS digital broadcasting, 110 degree CS digital broadcasting, CATV pass-through support, CATV reception
    • Function: TV program guide: New intelligent TV program guide (terrestrial digital / BS digital / 110 degree CS digital compatible), VIERA Link compatible, off timer / on timer, recording: USB hard disk recording compatible
    • HDMI Standard: ARC compatible (HDMI1)
    • Included Accessories: Remote control, AA manganese dry cell x 2, power cord, B-CAS card, assembly parts (set), fall / fall prevention parts (set), instruction manual, warranty card
    • Number of pixels: (Horizontal x Vertical) 1366 x 768
    • Number of terminals: HDMI terminal x 2, USB terminal x 1, video input x 1, LAN terminal x 1, earphone terminal, simultaneous output of speaker and earphone audio
    • Power Input (V): AC100(50/60Hz)
    • Screen Technology: VAxLED
    • speaker: Full range x 2
  3. LYLE Notice Sign Aluminum
    Mulai

    Rp77.900

    LYLE Notice Sign Aluminum
    atribut:
    • Anti-Slip Surface: No
    • Glow In The Dark: No
    • Includes Mounting Hardware: No
    • Item: Notice Sign
    • Metal Detectable: No
    • Mirror Print: No
    • Number of Printed Sides: 1
    • Outdoor Life Expectancy (year): 3 to 5
    • Protective Coating: Clear Film Laminate
    • Sign Material: Aluminum
  4. Yamamoto Kogaku Light Shield Protection Duplex Up and Down Freely YW-75W
    Mulai

    Rp769.900

    Yamamoto Kogaku Light Shield Protection Duplex Up and Down Freely YW-75W
    atribut:
    • Material: Plastic (frame)
    • Color: Brown (frame)
    • Outside Dimension (DepthxWidthxHeight): 162x150x64mm
    • Functions: Ultraviolet ray cutting, lens replaceable, vertical eaves side attachment, angular adjustable, flip up type.
    • Lens: Outer frame lens: Polyka hard coat, inner frame lens: PET
  5. Teledyne LeCroy Arbitrary Waveform Generator
    Mulai

    Rp44.999.900

    Teledyne LeCroy Arbitrary Waveform Generator
    Deskripsi:
    Teledyne LeCroy T3AWG2152 16-Bit Dual Channel Function/Arbitrary WaveForm Generator, 150 MHzThe T3AWG152 is an affordable dual-channel arbitrary waveform generator, 16-bit vertical resolution, 6 Vpp output voltage (50Ω to 50Ω), 128 Mpts/ch memory, a maximum sampling rate of 600 MS/s and a maximum sine wave frequency of 150 MHz. The T3AWG2152 combines many functions in one instrument, including Function Generator, Arbitrary Waveform Generator and Digital Pattern Generator. These three-different functionalities leverage on the HW flexibility adopting two different technologies. An improved Direct Digital Synthesis (DDS) based technology adopted when using the Function Generator (AFG) allows the user to change glitch free on-the-fly all the parameters preserving the waveform shape.All control and settings are always one touch away: swipe gesture to change the channel, the carrier selection and have access to the modulation parameters, swipe into the waveform gallery to import a signal at a glance and use the touch-friendly virtual numeric keyboard to change parameters values.The variable clock, true-arbitrary technology adopted when using the Arbitrary Waveform (AWG) / Digital Pattern Generator lets the user create complex wave forms of analogue and digital pattern, insert them in a sequence, apply loops, jumps and conditional branches. Digital output combined and synchronized with analogue output signals represents an ideal tool to troubleshoot and validate digital design.The waveform memory length of 128 Mpoints on each channel combined with number of waveforms entries up to 16,384 and the waveform repeat count higher than 4 x 109 makes the T3AWG2152 the best-in-class waveform generator for the most demanding technical applications. This disruptive and innovative hardware architecture provides the possibility to generate unmatched performance, versatile functionality, outstanding usability, making the TT3AWG2152 the ideal generator to simplify the job of engineers and researchers.
    atribut:
    • Number of Channels: 2
  6. AS ONE Pelat Partisi Vertikal untuk Lemari Laboratorium Select Lab
    Mulai

    Rp459.900

    AS ONE Pelat Partisi Vertikal untuk Lemari Laboratorium Select Lab
    atribut:
    • Type: Partition plate (vertical)
    • Package Size (mm): 115x5x405
  7. CONDOR Fall Hazard Sign
    Mulai

    Rp98.900

    CONDOR Fall Hazard Sign
    atribut:
    • UNSPSC: 55121704
    • ADA Compliant: No
    • ANSI 969 Compliant: No
    • ANSI Standards: ANSI Z535
    • Anti-Slip Surface: No
    • Chemical Resistant: Yes
    • Corrosion Resistant: Yes
    • Glow In The Dark: No
    • Graffiti Resistant: Yes
    • Includes Mounting Hardware: No
    • Material Properties: Rigid
    • Metal Detectable: No
    • Mirror Print: No
    • Mounting Pattern: 4 Corner
    • Number of Printed Sides: 1
    • Protective Coating: Clear Liquid Laminate
    • Retroreflective Grade: Not Retroreflective
    • Sign Mounting Location: Wall
    • Sign Mounting Style: Mounting Holes
    • State Specific Sign: No
    • UV Resistant: Yes
    • Write on Surface: No
  8. TOYO Hoist Geared Trolley
    Mulai

    Rp1.799.900

    TOYO Hoist Geared Trolley
    Deskripsi:
    - Mengenal Geared Trolley dan Fungsinya di Berbagai Bidang PekerjaanPenerapan alat bantu rigging dan lifting dapat ditemukan dimana saja. Semuanya memiliki fungsi yang berbeda sekaligus juga mempunyai bentuk maupun fitur yang tidak sama. Namun apakah semuanya diperlukan? Tentu saja dibutuhkan karena beban yang diangkat belum tentu sama. Salah satu alat penting yang harus selalu digunakan adalah Geared Trolley. Ini merupakan sebuah pilihan alat yang terbaik bagi Anda karena bisa mengangkat beberapa beban sekaligus.- Apa Itu Geared Trolley dan PenggunaannyaJika Anda mengenal Plain Trolley, maka Anda tentu akan mengenal Geared Trolley juga yang memiliki kegunaan untuk membantu berbagai macam jenis pekerjaan angkat beban maupun bongkar muat barang maupun peralatan yang terdapat di dalam industri berat. Manfaat atau fungsi yang spesifik dari alat ini adalah untuk menggerakkan bagian Chain Block menuju ke arah kiri maupun kanan atau secara horizontal saja. Di dalamnya juga terdapat begitu banyak komponen penting.Umumnya, troli yang satu ini memiliki bagian rantai tangan yang melingkar dan terhubung langsung pada sprocket. Bagian ini merupakan alat yang menggunakan sistem roda gigi dan mampu untuk memfasilitasi pergerakan dari roda ketika orang atau operator menarik rantai ini. Dengan demikian, troli pun akan bergerak perlahan menuju arah yang berlawanan ketika rantai ditarik. Melihat fungsinya yang vital, maka tak heran jika akhirnya banyak sekali industri yang membelinya untuk pekerjaan.- Fungsi Geared Trolley Dari Spesifikasi yang LengkapChain hoist dapat bergerak dengan mudah secara horizontal ke kanan dan kiri. Rantai yang panjangnya bisa mencapai 3 meter ini akan membuat Geared Trolley pun mudah untuk ditarik maupun dikerek sepanjang rel dan terdapat pula Gear Speed Reducer yang bisa mengubah kecepatannya dan alat ini dibuat dari besi atau baja dengan kualitas yang sangat tinggi sehingga nantinya tidak akan mudah aus. Ada pula manfaat yang lain dari alat ini untuk berbagai pekerjaan.Ada pula yang memiliki bola-bola bearing yang sangat memungkinkan adanya posisi dari pemindahan untuk beban presisi dan memang benar jika alat ini akan digunakan dengan rantai kerekan secara idealnya. Ini semua ditujukan supaya beban yang sangat berat pun sangat mudah untuk dipindahkan. Alat ini juga cocok untuk dipasangkan dengan pondasi baja pada yang berjenis INP maupun H-beam. Alat ini pun juga bisa dimodifikasi sesuai dengan kebutuhan dari industri.
  9. Anker Nebula Capsule 3
    Mulai

    Rp13.999.900

    Anker Nebula Capsule 3
    Deskripsi:
    The next generation model of the hugely popular Capsule ll: The definitive mobile projector that has evolved in every way while retaining the compactness of the popular Nebula Capsule ll model. Equipped with GoogleTV: It provides better operability and a new content recommendation function. You can also press the Netflix button on the remote control to jump directly to the official app, making operation smoother. Expanded from 100 inches to a large 120-inch screen: It is possible to project a large screen of up to 120 inches, which is hard to imagine given its compact size, smaller than a 500ml can that fits in one hand. Achieve clearer image beauty: Upgrade from HD to Full HD. High resolution makes every detail clear and conveys texture realistically. HDR10 compatible, giving deep shades of black and white, which are considered difficult to express.* First-time setup: When starting up this product for the first time, follow the on-screen instructions to update the firmware and then complete the first-time setup. Also, be sure to update your firmware frequently to keep it up to date. *Copyright-protected content provided by Netflix cannot be mirrored or screencast. To watch copyright-protected content from these content providers, please download the app directly from this product. *If you use AirPlay, you will need to download the app from the Google Play Store.
    atribut:
    • Aspect Ratio: 16:9
    • Bluetooth: 5.1
    • Content: NebulaCapsule3, remote control (includes two AAA batteries), AC adapter, USB-C & USB-C cable, quick start guide, 18-month warranty + 6-month warranty (after registering as an AnkerJapan official website member), customer support
    • Correction Function: Keystone correction: Vertical (auto/manual), Horizontal (auto/manual), Autofocus
    • Display: Projection Mode: Front/Rear
    • Height (mm): About 160
    • Image Size: Projection: 40-120 inches
    • Input Terminal: HDMI2.1(ARC)
    • Light Source: LED
    • Main application: Household use
    • Mass (g): About 850
    • Mounting Type: Stand type
    • Offset: 1
    • Operation: It can be controlled using the included infrared remote control and the NebulaConnect remote control app for Android and iOS. Some operations can also be performed from the NebulaCapsule3 itself.
    • Recharging Time (hour): 3.5
    • Resolution: 1920x1080
    • speaker: 8W
  10. LYLE Fall Hazard Signs
    Mulai

    Rp109.900

    LYLE Fall Hazard Signs
    atribut:
    • ADA Compliant: No
    • Number of Printed Sides: 1
    • State Specific Sign: No
    • ANSI 969 Compliant: No
    • Abrasion Resistant: No
    • Adhesive Style: Permanent
    • Anti-Slip Surface: No
    • Corrosion Resistant: No
    • Glow In The Dark: No
    • Material Properties: Flexible
    • Metal Detectable: No
    • Minimum Application Temperature (°F): 65
    • Mirror Print: No
    • Package Quantity: 1
    • Sign Mounting Location: Wall
    • Sign Mounting Style: Adhesive
    • Thickness (inch): 0.004
    • Write on Surface: No
  11. KOBELCO Kawat Las LB-52U Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    KOBELCO Kawat Las LB-52U Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
    atribut:
    • Classification: AWS A5.1 E7016
    • Composition (%): C = 0.08, Si = 0.64, Mn = 0.86
  12. DIXON VALVE COUPLING Coupling Aluminum Cam & Groove Fittings (Kopler)
    Mulai

    Rp159.900

    DIXON VALVE COUPLING Coupling Aluminum Cam & Groove Fittings (Kopler)
    Deskripsi:
    Type DD aluminum cam and groove fittings connect two male nipples (adapters). Also known as a cam and groove coupler x coupler, these fittings have a female camlock adapter on both ends. Type DD aluminum camlock fittings are used with hydraulic oil, coolants, and gasoline and petroleum products.
  13. DAYTON Roof & Attic Ventilation Fan Accessories & Parts
    Mulai

    Rp1.099.900

    DAYTON Roof & Attic Ventilation Fan Accessories & Parts
    Deskripsi:
    Roof curbs provide a sturdy, weather-resistant mounting point for roof-mounted fans. They can be adjustable or come in fixed sizes to fit a variety of installations. They also can be ventilated or non-ventilated to comply with your local HVAC codes.
  14. Non Brand Solvent CTS Tube Fitting
    Mulai

    Rp189.900

    Non Brand Solvent CTS Tube Fitting
    Deskripsi:
    Solvent CTS (Copper Tube Size) tube fittings are glued to tubing using solvent cement in cold or very hot water applications in residential plumbing.
    atribut:
    • Application: Non-Potable Water
    • Fitting Material: CPVC
    • Maximum Operating Temperature (°F): 180
  15. LYLE Fall Hazard Sign
    Mulai

    Rp77.900

    LYLE Fall Hazard Sign
    atribut:
    • ADA Compliant: No
    • ANSI 969 Compliant: No
    • Abrasion Resistant: No
    • Anti-Slip Surface: No
    • Glow In The Dark: No
    • Graffiti Resistant: Yes
    • Mirror Print: No
    • Number of Printed Sides: 1
    • Package Quantity: 1
    • Protective Coating: Clear Film Laminate
    • Sign Mounting Location: Wall
    • State Specific Sign: No
    • Write on Surface: No
  16. shindaiwa Band Saw
    Mulai

    Rp32.999.900

    shindaiwa Band Saw
    atribut:
    • Cutting Angle (°): 90/45
    • Power Cord Length (m): 3
    • Output Power (W): 200
  17. JETE Holder Handphone
    Rating:
    80% of 100
    (1)
    Mulai

    Rp8.900

    JETE Holder Handphone
    atribut:
    • SNI License: Yes
  18. KRISBOW Kompresor Angin
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  19. Bosch Rexroth Throttle Check
    Mulai

    Rp4.399.900

    Bosch Rexroth Throttle Check
    atribut:
    • Dimensions (cm): 18.5x5.3x4.9
Daftar Harga Vertical Jump Terbaru March 2026
SK (Niigata Seiki) Measuring Tape Kaidan with Holder (Meteran)Rp469.900
Panasonic LCD TV High Definition VIERA J300 Series [32v/24v]Rp9.199.900
LYLE Notice Sign AluminumRp77.900
Yamamoto Kogaku Light Shield Protection Duplex Up and Down Freely YW-75WRp769.900
Teledyne LeCroy Arbitrary Waveform GeneratorRp44.999.900
AS ONE Pelat Partisi Vertikal untuk Lemari Laboratorium Select LabRp459.900
CONDOR Fall Hazard SignRp98.900
TOYO Hoist Geared TrolleyRp1.799.900
Anker Nebula Capsule 3Rp13.999.900
LYLE Fall Hazard SignsRp109.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)